Quick Change Disc SMT Mini Flap Disc Alumina Zirconia 3" 60 Grit

  • Mfr # MINISMT3ZR60

  • Zoro # G321718971


product price: $29.55
/pk 10, $2.96/ea

Key Features

Backing Material
Plastic
Style
Twist-On/Twist-Off
Attachment Type
Twist-On/Off
Disc Attachment Type
TR
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MINISMT3ZR60
Zoro #
G321718971
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
3 in

Details

Backing Material
Plastic
Style
Twist-On/Twist-Off
Attachment Type
Twist-On/Off
Disc Attachment Type
TR
Backing Weight
X
Quick Change System
Type R/TR
Abrasive Material
Alumina Zirconia
Abrasive Type
Coated
Disc Attachment System
Type R
Maximum Operating Speed
20,000 RPM
Abrasive Grade
Medium
Abrasive Grit
60
Coating Coverage
Closed
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder.
Color
Blue
Item
Mini SMT

Description

Mini SMT Quick Change Disc Flap Disc, Alumina Zirconia, 3" Diameter, 60 Grit. Ideal for removal and blending in tight, hard-to-reach areas. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder Pad. 3 in, Type R/TR , Alumina Zirconia, Medium, Coated, Plastic, Blue, 20,000 RPM, Type R/TR, Twist-On/Off, Roll-On/Off, Twist-On/Twist-Off, Closed, 10 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.