Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc QMC 2" 36 Grit Aluminum Oxide

  • Mfr # QMC036AO200

  • Zoro # G621718916


product price: $125.99
/pk 100, $1.26/ea
Free Shipping & Returns

Key Features

Disc Attachment System
Type S
Style
Twist-On/Twist-Off
Abrasive Grade
Extra Coarse
Abrasive Type
Coated
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMC036AO200
Zoro #
G621718916
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Disc Attachment System
Type S
Style
Twist-On/Twist-Off
Abrasive Grade
Extra Coarse
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Coating Coverage
Closed
Disc Attachment Type
TS
Quick Change System
Type S/TS
Backing Material
Cloth
Backing Weight
X
Attachment Type
Twist-On/Off
Maximum Operating Speed
30,000 RPM
Item
Quick Change Disc
Abrasive Grit
36
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals.
Color
Brown

Description

Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 36 Grit, Aluminum Oxide. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals. 2 in, Quick Change Cloth Disc, Type S/TS, Extra Coarse, Coated, Cloth Backing, Brown, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Universal Use, 100 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.