Quick Change Disc QMC 2" 36 Grit Luricated Alumina Zirconia

  • Mfr # QMC036ZRL200

  • Zoro # G721719387


product price:  $180.99
/pk 100, $1.81/ea
Free Shipping & Returns

Key Features

Backing Weight
Y
Attachment Type
Twist-On/Off
Abrasive Type
Coated
Disc Attachment Type
TS
Maximum Operating Speed
30,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QMC036ZRL200
Zoro #
G721719387
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Abrasive Grit
36
Backing Weight
Y
Item
Quick Change Disc
Attachment Type
Twist-On/Off
Abrasive Type
Coated
Disc Attachment Type
TS
Maximum Operating Speed
30,000 RPM
Disc Attachment System
Type S
Quick Change System
Type S/TS
Backing Material
Cloth
Abrasive Grade
Extra Coarse
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals.
Abrasive Material
Luricated Alumina Zirconia
Coating Coverage
Closed
Color
Green
Style
Twist-On/Twist-Off

Description

Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 36 Grit, Lubricated Alumina Zirconia. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals. 2 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Lubricated Alumina Zirconia, Extra Coarse, Coated, Cloth Backing, Green, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, and Longer Life, 100 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.