
Quick Change Disc QMC 2" 40 Grit Lubricated Alumina Zirconia
Mfr # QMC040ZRL200
Zoro # G821719010
product price:Â $171.99
/pk 100, $1.72/ea
Free Shipping & Returns
Key Features
Disc Attachment System
Type S
Backing Weight
Y
Abrasive Type
Coated
Disc Attachment Type
TS
Attachment Type
Twist-On/Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QMC040ZRL200
Zoro #
G821719010
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Disc Attachment System
Type S
Backing Weight
Y
Abrasive Type
Coated
Disc Attachment Type
TS
Attachment Type
Twist-On/Off
Coating Coverage
Closed
Quick Change System
Type S/TS
Abrasive Grit
40
Abrasive Material
Luricated Alumina Zirconia
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals.
Style
Twist-On/Twist-Off
Color
Green
Abrasive Grade
Coarse
Maximum Operating Speed
30,000 RPM
Backing Material
Cloth
Item
Quick Change Disc
Description
Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 40 Grit, Lubricated Alumina Zirconia. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals. 2 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Lubricated Alumina Zirconia, Coarse, Coated, Cloth Backing, Green, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, and Longer Life, 100 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.