Quick Change Disc QMC 2" 60 Grit Alumina Zirconia

  • Mfr # QMC060ZR200

  • Zoro # G321719299


product price:  $133.99
/pk 100, $1.34/ea
Free Shipping & Returns

Key Features

Backing Weight
X
Color
Blue
Maximum Operating Speed
30,000 RPM
Abrasive Grade
Medium
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QMC060ZR200
Zoro #
G321719299
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Backing Weight
X
Color
Blue
Maximum Operating Speed
30,000 RPM
Abrasive Grade
Medium
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass.
Disc Attachment Type
TS
Item
Quick Change Disc
Backing Material
Cloth
Quick Change System
Type S/TS
Abrasive Type
Coated
Coating Coverage
Closed
Attachment Type
Twist-On/Off
Style
Twist-On/Twist-Off
Abrasive Grit
60
Abrasive Material
Alumina Zirconia
Disc Attachment System
Type S

Description

Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 60 Grit, Alumina Zirconia. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass. 2 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Medium, Coated, Cloth Backing, Blue, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Longer Life, 100 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.