
Quick Change Disc QMC 2" 80 Grit Aluminum Oxide
Mfr # QMC080AO200
Zoro # G621719012
product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns
Key Features
Quick Change System
Type S/TS
Attachment Type
Twist-On/Off
Style
Twist-On/Twist-Off
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMC080AO200
Zoro #
G621719012
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Quick Change System
Type S/TS
Attachment Type
Twist-On/Off
Style
Twist-On/Twist-Off
Item
Quick Change Disc
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Disc Attachment System
Type S
Coating Coverage
Closed
Abrasive Grade
Medium
Disc Attachment Type
TS
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals.
Color
Brown
Maximum Operating Speed
30,000 RPM
Backing Weight
X
Abrasive Grit
80
Backing Material
Cloth
Description
Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 80 Grit, Aluminum Oxide. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals. 2 in, Quick Change Cloth Disc, Type S/TS, Medium, Coated, Cloth Backing, Brown, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Universal Use, 100 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.