Quick Change Disc QMC 3" 24 Grit Aluminum Oxide

  • Mfr # QMC024AO300

  • Zoro # G521719136


product price:  $83.99
/pk 50, $1.68/ea
Free Shipping & Returns

Key Features

Quick Change System
Type S/TS
Backing Material
Cloth
Disc Attachment Type
TS
Abrasive Material
Aluminum Oxide
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QMC024AO300
Zoro #
G521719136
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Abrasive Grit
24
Quick Change System
Type S/TS
Backing Material
Cloth
Item
Quick Change Disc
Disc Attachment Type
TS
Abrasive Material
Aluminum Oxide
Backing Weight
X
Style
Twist-On/Twist-Off
Attachment Type
Twist-On/Off
Color
Brown
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals.
Abrasive Type
Coated
Maximum Operating Speed
20,000 RPM
Disc Attachment System
Type S
Abrasive Grade
Extra Coarse
Coating Coverage
Closed

Description

Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 24 Grit, Aluminum Oxide. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals. 3 in, Quick Change Cloth Disc, Type S/TS, Extra Coarse, Coated, Cloth Backing, Brown, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Universal Use, 50 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.