Quick Change Disc QMC 3" 36 Grit Alumina Zirconia

  • Mfr # QMC036ZR300

  • Zoro # G921719378


product price:  $94.45
/pk 50, $1.89/ea
Free Shipping & Returns

Key Features

Overall Diameter
3 in
Quick Change System
Type S/TS
Backing Weight
X
Color
Blue
Maximum Operating Speed
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QMC036ZR300
Zoro #
G921719378
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Disc
Quick Change System
Type S/TS
Backing Weight
X
Color
Blue
Maximum Operating Speed
20,000 RPM
Abrasive Material
Alumina Zirconia
Backing Material
Cloth
Abrasive Type
Coated
Style
Twist-On/Twist-Off
Coating Coverage
Closed
Disc Attachment System
Type S
Disc Attachment Type
TS
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass.
Attachment Type
Twist-On/Off
Abrasive Grade
Extra Coarse
Abrasive Grit
36

Description

Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 36 Grit, Alumina Zirconia. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass. 3 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Extra Coarse, Coated, Cloth Backing, Blue, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Longer Life, 50 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.