
Quick Change Disc QMC 3" 36 Grit Aluminum Oxide
Mfr # QMC036AO300
Zoro # G921718999
product price:Â $78.75
/pk 50, $1.58/ea
Free Shipping & Returns
Key Features
Overall Diameter
3 in
Abrasive Type
Coated
Backing Weight
X
Quick Change System
Type S/TS
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QMC036AO300
Zoro #
G921718999
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Abrasive Type
Coated
Backing Weight
X
Quick Change System
Type S/TS
Abrasive Material
Aluminum Oxide
Style
Twist-On/Twist-Off
Color
Brown
Disc Attachment Type
TS
Coating Coverage
Closed
Attachment Type
Twist-On/Off
Disc Attachment System
Type S
Abrasive Grade
Extra Coarse
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals.
Abrasive Grit
36
Backing Material
Cloth
Item
Quick Change Disc
Maximum Operating Speed
20,000 RPM
Description
Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 36 Grit, Aluminum Oxide. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals. 3 in, Quick Change Cloth Disc, Type S/TS, Extra Coarse, Coated, Cloth Backing, Brown, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Universal Use, 50 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.