
Quick Change Disc QMC 3" 40 Grit Aluminum Oxide
Mfr # QMC040AO300
Zoro # G021719018
product price: $76.45
/pk 50, $1.53/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Attachment Type
Twist-On/Off
Coating Coverage
Closed
Abrasive Type
Coated
Style
Twist-On/Twist-Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QMC040AO300
Zoro #
G021719018
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Abrasive Material
Aluminum Oxide
Attachment Type
Twist-On/Off
Coating Coverage
Closed
Abrasive Type
Coated
Style
Twist-On/Twist-Off
Backing Material
Cloth
Maximum Operating Speed
20,000 RPM
Abrasive Grade
Coarse
Disc Attachment Type
TS
Abrasive Grit
40
Quick Change System
Type S/TS
Backing Weight
X
Disc Attachment System
Type S
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals.
Item
Quick Change Disc
Color
Brown
Description
Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 40 Grit, Aluminum Oxide. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals. 3 in, Quick Change Cloth Disc, Type S/TS, Coarse, Coated, Cloth Backing, Brown, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Universal Use, 50 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.