Quick Change Disc QMC 3" 50 Grit Aluminum Oxide

  • Mfr # QMC050AO300

  • Zoro # G821719171


product price:  $73.99
/pk 50, $1.48/ea

Key Features

Disc Attachment Type
TS
Style
Twist-On/Twist-Off
Backing Material
Cloth
Maximum Operating Speed
20,000 RPM
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMC050AO300
Zoro #
G821719171
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Disc Attachment Type
TS
Style
Twist-On/Twist-Off
Backing Material
Cloth
Maximum Operating Speed
20,000 RPM
Abrasive Grit
50
Item
Quick Change Disc
Abrasive Type
Coated
Backing Weight
X
Abrasive Grade
Coarse
Attachment Type
Twist-On/Off
Abrasive Material
Aluminum Oxide
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals.
Quick Change System
Type S/TS
Color
Brown
Coating Coverage
Closed
Disc Attachment System
Type S

Description

Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 50 Grit, Aluminum Oxide. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals. 3 in, Quick Change Cloth Disc, Type S/TS, Coarse, Coated, Cloth Backing, Brown, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Universal Use, 50 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.