
Quick Change Disc QMC 3" 50 Grit Ceramic
Mfr # QMC050CR300
Zoro # G721719394
product price: $106.99
/pk 50, $2.14/ea
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Backing Material
Cloth
Maximum Operating Speed
20,000 RPM
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMC050CR300
Zoro #
G721719394
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Abrasive Material
Ceramic
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Backing Material
Cloth
Maximum Operating Speed
20,000 RPM
Abrasive Type
Coated
Abrasive Grit
50
Quick Change System
Type S/TS
Coating Coverage
Closed
Abrasive Grade
Coarse
Attachment Type
Twist-On/Off
Disc Attachment Type
TS
Disc Attachment System
Type S
Item
Quick Change Disc
Color
Red
Style
Twist-On/Twist-Off
Backing Weight
Y
Description
Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 50 Grit, Ceramic Aluminum Oxide. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. 3 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Coarse, Coated, Cloth Backing, Red, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Long Life, Quick Removal, 50 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.