
Quick Change Disc QMC 3" 50 Grit Luricated Alumina Zirconia
Mfr # QMC050ZRL300
Zoro # G021718936
product price:Â $106.99
/pk 50, $2.14/ea
Free Shipping & Returns
Key Features
Overall Diameter
3 in
Quick Change System
Type S/TS
Abrasive Material
Luricated Alumina Zirconia
Abrasive Type
Coated
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QMC050ZRL300
Zoro #
G021718936
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Disc
Quick Change System
Type S/TS
Abrasive Material
Luricated Alumina Zirconia
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
Y
Color
Green
Maximum Operating Speed
20,000 RPM
Abrasive Grit
50
Disc Attachment System
Type S
Coating Coverage
Closed
Disc Attachment Type
TS
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals.
Abrasive Grade
Coarse
Attachment Type
Twist-On/Off
Style
Twist-On/Twist-Off
Description
Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 50 Grit, Lubricated Alumina Zirconia. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals. 3 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Lubricated Alumina Zirconia, Coarse, Coated, Cloth Backing, Green, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, and Longer Life, 50 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.