
Quick Change Disc QMC 3" 60 Grit Aluminum Oxide
Mfr # QMC060AO300
Zoro # G421719304
product price:Â $71.99
/pk 50, $1.44/eaKey Features
Quick Change System
Type S/TS
Maximum Operating Speed
20,000 RPM
Abrasive Type
Coated
Overall Diameter
3 in
Disc Attachment Type
TS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMC060AO300
Zoro #
G421719304
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Quick Change System
Type S/TS
Maximum Operating Speed
20,000 RPM
Abrasive Type
Coated
Disc Attachment Type
TS
Backing Weight
X
Abrasive Material
Aluminum Oxide
Attachment Type
Twist-On/Off
Style
Twist-On/Twist-Off
Backing Material
Cloth
Item
Quick Change Disc
Abrasive Grade
Medium
Coating Coverage
Closed
Abrasive Grit
60
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals.
Disc Attachment System
Type S
Color
Brown
Description
Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 60 Grit, Aluminum Oxide. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals. 3 in, Quick Change Cloth Disc, Type S/TS, Medium, Coated, Cloth Backing, Brown, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Universal Use, 50 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.