Quick Change Disc QMC 3" 60 Grit Lubricated Ceramic

  • Mfr # QMC060CRL300

  • Zoro # G221719368


product price: $103.99
/pk 50, $2.08/ea
Free Shipping & Returns

Key Features

Quick Change System
Type S/TS
Disc Attachment Type
TS
Abrasive Material
Lubricated Ceramic
Attachment Type
Twist-On/Off
Abrasive Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMC060CRL300
Zoro #
G221719368
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Quick Change System
Type S/TS
Disc Attachment Type
TS
Abrasive Material
Lubricated Ceramic
Abrasive Grit
60
Attachment Type
Twist-On/Off
Abrasive Grade
Medium
Maximum Operating Speed
20,000 RPM
Abrasive Type
Coated
Style
Twist-On/Twist-Off
Backing Weight
Y
Disc Attachment System
Type S
Coating Coverage
Closed
Color
Green
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Item
Quick Change Disc
Backing Material
Cloth

Description

Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 60 Grit, Lubricated Ceramic. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. 3 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Medium, Coated, Cloth Backing, Green, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, Longer Life, and Quick Removal, 50 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.