
Quick Change Disc QMC 3" 60 Grit Luricated Alumina Zirconia
Mfr # QMC060ZRL300
Zoro # G721719165
product price:Â $103.99
/pk 50, $2.08/ea
Free Shipping & Returns
Key Features
Coating Coverage
Closed
Backing Weight
Y
Abrasive Type
Coated
Overall Diameter
3 in
Disc Attachment System
Type S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QMC060ZRL300
Zoro #
G721719165
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Coating Coverage
Closed
Backing Weight
Y
Abrasive Type
Coated
Disc Attachment System
Type S
Quick Change System
Type S/TS
Backing Material
Cloth
Color
Green
Item
Quick Change Disc
Abrasive Grit
60
Disc Attachment Type
TS
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals.
Attachment Type
Twist-On/Off
Style
Twist-On/Twist-Off
Abrasive Material
Luricated Alumina Zirconia
Abrasive Grade
Medium
Maximum Operating Speed
20,000 RPM
Description
Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 60 Grit, Lubricated Alumina Zirconia. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals. 3 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Lubricated Alumina Zirconia, Medium, Coated, Cloth Backing, Green, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, and Longer Life, 50 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.