Zoro Homepage

Quick Change Disc Holder Pads QMC for 2" Discs Firm

  • Mfr # QMHOLDER2.0FIRM

  • Zoro # G621718831


original price: $18.45
14% off
new price: $15.69
/ea

Key Features

Max. RPM
30,000 RPM
Density Rating
Firm Density
For Use With
Klingspor 2 QMC discs and with Klingspor 2 Mini SMT
Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMHOLDER2.0FIRM
Zoro #
G621718831
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
2 in

Details

Max. RPM
30,000 RPM
Density Rating
Firm Density
For Use With
Klingspor 2 QMC discs and with Klingspor 2 Mini SMT
Item
Quick Change Disc Holder

Description

Quick Change Disc Holder Pad for 2" Discs, Firm Density,Quick Metal Connect QMC Holder 2" Disc Backup Pad, Type S/TS, 2" Diameter, 2 in, 30,000 RPM, Firm Density. For use with Klingspor 2" QMC Quick Change Discs and with Klingspor 2" Mini SMT Quick Change Disc Flap Discs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.