Zoro Homepage

QMC Holder for 2" Discs Medium

  • Mfr # QMHOLDER2.0MED

  • Zoro # G221718880


original price: $18.45
14% off
new price: $15.69
/ea

Key Features

Max. RPM
25,000 RPM
Density Rating
Medium Density
For Use With
Klingspor 2 QMC discs and with Klingspor 2 Mini SMT
Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMHOLDER2.0MED
Zoro #
G221718880
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
2 in

Details

Item
Quick Change Disc Holder
Max. RPM
25,000 RPM
Density Rating
Medium Density
For Use With
Klingspor 2 QMC discs and with Klingspor 2 Mini SMT

Description

QMC Holder for 2" Discs Medium, QMHOLDER2.0MEDM, QMC Holder 2" Medium, 2", 2 in, 25,000 RPMs, Medium Density, For use with Klingspor 2" QMC discs and with Klingspor 2" Mini SMT,

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.