Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QMC Holder for 3" Discs Medium

  • Mfr # QMHOLDER3.0MED

  • Zoro # G121719055


product price: $21.55
/ea

Key Features

For Use With
Klingspor 3 QMC discs and with Klingspor 3 Mini SMT
Max. RPM
20,000 RPM
Density Rating
Medium Density
Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMHOLDER3.0MED
Zoro #
G121719055
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3 in

Details

For Use With
Klingspor 3 QMC discs and with Klingspor 3 Mini SMT
Max. RPM
20,000 RPM
Density Rating
Medium Density
Item
Quick Change Disc Holder

Description

QMC Holder for 3" Discs Medium, QMHOLDER3.0MEDM, QMC Holder 3" Medium, 3", 3 in, 20,000 RPMs, Medium Density, For use with Klingspor 3" QMC discs and with Klingspor 3" Mini SMT,

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.