Quick Change Disc QMC Non-woven Coarse 2"

  • Mfr # QMCNWACRSE200

  • Zoro # G721718991


product price:  $48.29
/pk 25, $1.93/ea

Key Features

Abrasive Grade
Coarse
Disc Attachment Type
TS
Backing Material
Fabric
Abrasive Type
Non-Woven
Maximum Operating Speed
30,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QMCNWACRSE200
Zoro #
G721718991
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
2 in

Details

Abrasive Grit
Coarse
Item
Quick Change Disc
Abrasive Grade
Coarse
Disc Attachment Type
TS
Backing Material
Fabric
Abrasive Type
Non-Woven
Maximum Operating Speed
30,000 RPM
Quick Change System
Type S/TS
Application
Metal, Steel, Stainless Steel, and Aluminum.
Coating Coverage
Open
Style
Twist-On/Twist-Off
Attachment Type
Twist-On/Off
Color
Brown
Disc Attachment System
Type S
Abrasive Material
Non-Woven Aluminum Oxide

Description

Quick Change Disc QMC, Quick Metal Connect, Non-woven Coarse, 2" Diameter. For use on Metal, Steel, Stainless Steel, and Aluminum. 2 in, Quick Change Non-Woven Disc, Type S/TS, Non-Woven Aluminum Oxide, Non-Woven, Fabric, Brown, 30,000 RPM, Type S, Twist-On/Off, TS, Twist-On/Twist-Off, Roll-On/Off, Open Coat. For Hard To Reach Areas. 25 Per Box.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.