Quick Change Disc QMC Non-woven Very Fine 2"

  • Mfr # QMCNWAVFIN200

  • Zoro # G621719197


product price:  $48.29
/pk 25, $1.93/ea

Key Features

Maximum Operating Speed
30,000 RPM
Disc Attachment System
Type S
Style
Twist-On/Twist-Off
Quick Change System
Type S/TS
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QMCNWAVFIN200
Zoro #
G621719197
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
2 in

Details

Maximum Operating Speed
30,000 RPM
Disc Attachment System
Type S
Style
Twist-On/Twist-Off
Quick Change System
Type S/TS
Abrasive Material
Non-Woven Aluminum Oxide
Backing Material
Fabric
Attachment Type
Twist-On/Off
Abrasive Grit
Very Fine
Abrasive Type
Non-Woven
Abrasive Grade
Very Fine
Coating Coverage
Open
Application
Metal, Steel, Stainless Steel, and Aluminum.
Item
Quick Change Disc
Disc Attachment Type
TS
Color
Blue

Description

Quick Change Disc QMC, Quick Metal Connect, Non-woven Very Fine, 2" Diameter. For use on Metal, Steel, Stainless Steel, and Aluminum. 2 in, Quick Change Non-Woven Disc, Type S/TS, Non-Woven Aluminum Oxide, Non-Woven, Fabric, Blue, 30,000 RPM, Type S, Twist-On/Off, TS, Twist-On/Twist-Off, Roll-On/Off, Open Coat. For Hard To Reach Areas. 25 Per Box.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.