
Quick Change Disc QMC Non-woven Very Fine 3"
Mfr # QMCNWAVFIN300
Zoro # G621719296
product price:Â $91.49
/pk 25, $3.66/ea
Free Shipping & Returns
Key Features
Overall Diameter
3 in
Disc Attachment Type
TS
Backing Material
Fabric
Style
Twist-On/Twist-Off
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMCNWAVFIN300
Zoro #
G621719296
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
3 in
Details
Disc Attachment Type
TS
Backing Material
Fabric
Abrasive Grit
Very Fine
Style
Twist-On/Twist-Off
Abrasive Type
Non-Woven
Quick Change System
Type S/TS
Abrasive Grade
Very Fine
Maximum Operating Speed
20,000 RPM
Disc Attachment System
Type S
Coating Coverage
Open
Attachment Type
Twist-On/Off
Item
Quick Change Disc
Abrasive Material
Non-Woven Aluminum Oxide
Application
Metal, Steel, Stainless Steel, and Aluminum.
Color
Blue
Description
Quick Change Disc QMC, Quick Metal Connect, Non-woven Very Fine, 3" Diameter. For use on Metal, Steel, Stainless Steel, and Aluminum. 3 in, Quick Change Non-Woven Disc, Type S/TS, Non-Woven Aluminum Oxide, Very Fine, Non-Woven, Fabric, Blue, 20,000 RPM, Type S, Twist-On/Off, TS, Twist-On/Twist-Off, Roll-On/Off, Open Coat. For Hard To Reach Areas. 25 Per Box.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.