Quick Change Disc QRC 2" 100 Grit Aluminum Oxide

  • Mfr # QRC100AO200

  • Zoro # G321719312


product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns

Key Features

Quick Change System
Type R/TR
Abrasive Material
Aluminum Oxide
Disc Attachment Type
TR
Disc Attachment System
Type R
Maximum Operating Speed
30,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRC100AO200
Zoro #
G321719312
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Abrasive Grit
100
Quick Change System
Type R/TR
Abrasive Material
Aluminum Oxide
Disc Attachment Type
TR
Disc Attachment System
Type R
Maximum Operating Speed
30,000 RPM
Attachment Type
Twist-On/Off
Abrasive Type
Coated
Style
Twist-On/Twist-Off
Item
Quick Change Disc
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals.
Color
Brown
Abrasive Grade
Fine
Backing Weight
X
Coating Coverage
Closed
Backing Material
Cloth

Description

Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, Aluminum Oxide, AO, Type R/TR, Roll-On/Off, Brown, Cloth Backing, 100-Grit. For use on Metal, Steel, Carbon Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.