
Quick Change Disc QRC 2" 24 Grit Alumina Zirconia
Mfr # QRC024ZR200
Zoro # G021718967
product price:Â $161.99
/pk 100, $1.62/ea
Free Shipping & Returns
Key Features
Overall Diameter
2 in
Quick Change System
Type R/TR
Abrasive Material
Zirconia
Abrasive Type
Coated
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QRC024ZR200
Zoro #
G021718967
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Disc
Quick Change System
Type R/TR
Abrasive Material
Zirconia
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
X
Color
Blue
Maximum Operating Speed
30,000 rpm
Disc Attachment System
Type R
Attachment Type
Twist-On/Off
Style
Twist-On/Twist-Off
Disc Attachment Type
TR
Abrasive Grit
24
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous Metals, and Fiberglass.
Abrasive Grade
Extra Coarse
Coating Coverage
Closed
Description
Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, Alumina Zirconia, AZ, Type R/TR, Roll-On/Off, Blue, Cloth Backing, 24-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.