Quick Change Disc QRC 2" 24 Grit Lubricated Ceramic

  • Mfr # QRC024CRL200

  • Zoro # G721719103


product price: $198.99
/pk 100, $1.99/ea
Free Shipping & Returns

Key Features

Quick Change System
Type R/TR
Backing Weight
Y
Disc Attachment System
Type R
Disc Attachment Type
TR
Style
Twist-On/Twist-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRC024CRL200
Zoro #
G721719103
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Quick Change System
Type R/TR
Backing Weight
Y
Disc Attachment System
Type R
Disc Attachment Type
TR
Style
Twist-On/Twist-Off
Backing Material
Cloth
Abrasive Grade
Extra Coarse
Color
Green
Item
Quick Change Disc
Abrasive Grit
24
Coating Coverage
Closed
Maximum Operating Speed
30,000 RPM
Abrasive Type
Coated
Attachment Type
Twist-On/Off
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Abrasive Material
Lubricated Ceramic

Description

Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, 24 Grit, Lubricated Ceramic Aluminum Oxide, CAO. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. 2 in, Quick Change Cloth Disc, Type R/TR, Roll-On/Off, Extra Coarse, Coated, Cloth, Green, 30,000 RPM, Type R, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, Longer Life, and Quick Removal, 100 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.