
Quick Change Disc QRC 2" 40 Grit Aluminum Oxide
Mfr # QRC040AO200
Zoro # G821719027
product price:Â $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
Key Features
Color
Brown
Maximum Operating Speed
30,000 RPM
Disc Attachment System
Type R
Style
Twist-On/Twist-Off
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QRC040AO200
Zoro #
G821719027
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Color
Brown
Maximum Operating Speed
30,000 RPM
Disc Attachment System
Type R
Style
Twist-On/Twist-Off
Item
Quick Change Disc
Abrasive Type
Coated
Coating Coverage
Closed
Abrasive Grade
Coarse
Abrasive Material
Aluminum Oxide
Backing Weight
X
Abrasive Grit
40
Backing Material
Cloth
Attachment Type
Twist-On/Off
Disc Attachment Type
TR
Quick Change System
Type R/TR
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals.
Description
Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, Aluminum Oxide, AO, Type R/TR, Roll-On/Off, Brown, Cloth Backing, 40-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.