
Quick Change Disc QRC 2" 50 Grit Lubricated Ceramic
Mfr # QRC050CRL200
Zoro # G721719158
product price:Â $166.99
/pk 100, $1.67/ea
Free Shipping & Returns
Key Features
Abrasive Material
Lubricated Ceramic
Color
Green
Backing Material
Cloth
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QRC050CRL200
Zoro #
G721719158
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Abrasive Material
Lubricated Ceramic
Color
Green
Backing Material
Cloth
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Abrasive Grit
50
Abrasive Grade
Coarse
Item
Quick Change Disc
Style
Twist-On/Twist-Off
Quick Change System
Type R/TR
Attachment Type
Twist-On/Off
Disc Attachment System
Type R
Abrasive Type
Coated
Backing Weight
Y
Disc Attachment Type
TR
Description
Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, 50 Grit, Lubricated Ceramic Aluminum Oxide, CAO. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. 2 in, Quick Change Cloth Disc, Type R/TR, Roll-On/Off, Coarse, Coated, Cloth, Green, 30,000 RPM, Type R, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, Longer Life, and Quick Removal, 100 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.