
Quick Change Disc QRC 2" 60 Grit Aluminum Oxide
Mfr # QRC060AO200
Zoro # G721719134
product price:Â $111.99
/pk 100, $1.12/ea
Free Shipping & Returns
Key Features
Abrasive Grade
Medium
Backing Weight
X
Abrasive Material
Aluminum Oxide
Disc Attachment Type
TR
Disc Attachment System
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QRC060AO200
Zoro #
G721719134
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Abrasive Grade
Medium
Abrasive Grit
60
Backing Weight
X
Abrasive Material
Aluminum Oxide
Disc Attachment Type
TR
Disc Attachment System
Type R
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed
Abrasive Type
Coated
Style
Twist-On/Twist-Off
Quick Change System
Type R/TR
Backing Material
Cloth
Attachment Type
Twist-On/Off
Item
Quick Change Disc
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals.
Color
Brown
Description
Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, Aluminum Oxide, AO, Type R/TR, Roll-On/Off, Brown, Cloth Backing, 60-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.