Quick Change Disc QRC 2" 80 Grit Aluminum Oxide

  • Mfr # QRC080AO200

  • Zoro # G421719298


product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Attachment Type
Twist-On/Off
Disc Attachment System
Type R
Disc Attachment Type
TR
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRC080AO200
Zoro #
G421719298
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Abrasive Type
Coated
Attachment Type
Twist-On/Off
Disc Attachment System
Type R
Disc Attachment Type
TR
Backing Weight
X
Coating Coverage
Closed
Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Abrasive Grit
80
Backing Material
Cloth
Color
Brown
Maximum Operating Speed
30,000 RPM
Abrasive Grade
Medium
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals.
Style
Twist-On/Twist-Off
Quick Change System
Type R/TR

Description

Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, Aluminum Oxide, AO, Type R/TR, Roll-On/Off, Brown, Cloth Backing, 80-Grit. For use on Metal, Steel, Carbon Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.