Quick Change Disc QRC 3" 24 Grit Aluminum Oxide

  • Mfr # QRC024AO300

  • Zoro # G821719157


product price:  $83.99
/pk 50, $1.68/ea
Free Shipping & Returns

Key Features

Disc Attachment System
Type R
Abrasive Grade
Extra Coarse
Overall Diameter
3 in
Attachment Type
Twist-On/Off
Maximum Operating Speed
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRC024AO300
Zoro #
G821719157
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Disc Attachment System
Type R
Abrasive Grade
Extra Coarse
Abrasive Grit
24
Attachment Type
Twist-On/Off
Maximum Operating Speed
20,000 RPM
Abrasive Material
Aluminum Oxide
Coating Coverage
Closed
Disc Attachment Type
TR
Color
Brown
Item
Quick Change Disc
Quick Change System
Type R/TR
Backing Material
Cloth
Style
Twist-On/Twist-Off
Abrasive Type
Coated
Backing Weight
X
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals.

Description

Quick Change Disc QRC, Quick Roll Connect, 3" Diameter, Aluminum Oxide, AO, Type R/TR, Roll-On/Off, Brown, Cloth Backing, 24-Grit. For use on Metal, Steel, Carbon Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.