Quick Change Disc QRC 3" 36 Grit Lubricated Ceramic

  • Mfr # QRC036CRL300

  • Zoro # G921719385


product price: $113.99
/pk 50, $2.28/ea
Free Shipping & Returns

Key Features

Disc Attachment System
Type R
Abrasive Grade
Extra Coarse
Attachment Type
Twist-On/Off
Color
Green
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRC036CRL300
Zoro #
G921719385
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Disc Attachment System
Type R
Abrasive Grade
Extra Coarse
Attachment Type
Twist-On/Off
Color
Green
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Backing Material
Cloth
Abrasive Grit
36
Abrasive Material
Lubricated Ceramic
Style
Twist-On/Twist-Off
Item
Quick Change Disc
Backing Weight
Y
Disc Attachment Type
TR
Coating Coverage
Closed
Quick Change System
Type R/TR
Maximum Operating Speed
20,000 RPM
Abrasive Type
Coated

Description

Quick Change Disc QRC, Quick Roll Connect, 3" Diameter, 36 Grit, Lubricated Ceramic Aluminum Oxide, CAO. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. 3 in, Quick Change Cloth Disc, Type R/TR, Roll-On/Off, Extra Coarse, Coated, Cloth, Green, 20,000 RPM, Type R, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, Longer Life, and Quick Removal, 50 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.