
Quick Change Disc QRC 3" 40 Grit Aluminum Oxide
Mfr # QRC040AO300
Zoro # G721719318
product price:Â $76.39
/pk 50, $1.53/ea
Free Shipping & Returns
Key Features
Overall Diameter
3 in
Quick Change System
Type R/TR
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QRC040AO300
Zoro #
G721719318
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Disc
Quick Change System
Type R/TR
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
X
Color
Brown
Maximum Operating Speed
20,000 rpm
Disc Attachment Type
TR
Abrasive Grade
Coarse
Coating Coverage
Closed
Disc Attachment System
Type R
Style
Twist-On/Twist-Off
Attachment Type
Twist-On/Off
Abrasive Grit
40
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals.
Description
Quick Change Disc QRC, Quick Roll Connect, 3" Diameter, Aluminum Oxide, AO, Type R/TR, Roll-On/Off, Brown, Cloth Backing, 40-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.