
Quick Change Disc QRC 3" 40 Grit Ceramic
Mfr # QRC040CR300
Zoro # G421719076
product price: $109.99
/pk 50, $2.20/ea
Free Shipping & Returns
Key Features
Backing Material
Cloth
Attachment Type
Twist-On/Off
Abrasive Material
Ceramic
Coating Coverage
Closed
Backing Weight
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QRC040CR300
Zoro #
G421719076
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Backing Material
Cloth
Attachment Type
Twist-On/Off
Abrasive Material
Ceramic
Coating Coverage
Closed
Backing Weight
Y
Abrasive Grade
Coarse
Abrasive Grit
40
Abrasive Type
Coated
Disc Attachment System
Type R
Quick Change System
Type R/TR
Maximum Operating Speed
20,000 RPM
Disc Attachment Type
TR
Style
Twist-On/Twist-Off
Item
Quick Change Disc
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Non-ferrous Metals.
Color
Red
Description
Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, Ceramic Aluminum Oxide, CAO, Type R/TR, Roll-On/Off, Red, Cloth Backing, 24-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.