Quick Change Disc QRC 3" 50 Grit Ceramic

  • Mfr # QRC050CR300

  • Zoro # G721719080


product price: $106.99
/pk 50, $2.14/ea
Free Shipping & Returns

Key Features

Backing Material
Cloth
Disc Attachment Type
TR
Quick Change System
Type R/TR
Coating Coverage
Closed
Backing Weight
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRC050CR300
Zoro #
G721719080
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Backing Material
Cloth
Disc Attachment Type
TR
Quick Change System
Type R/TR
Coating Coverage
Closed
Abrasive Grit
50
Backing Weight
Y
Disc Attachment System
Type R
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Non-ferrous Metals.
Style
Twist-On/Twist-Off
Color
Red
Abrasive Type
Coated
Attachment Type
Twist-On/Off
Maximum Operating Speed
20,000 RPM
Abrasive Material
Ceramic
Item
Quick Change Disc
Abrasive Grade
Coarse

Description

Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, Ceramic Aluminum Oxide, CAO, Type R/TR, Roll-On/Off, Red, Cloth Backing, 24-Grit. For use on Metal, Steel, Carbon Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.