
Quick Change Disc QRC 3" 60 Grit Ceramic
Mfr # QRC060CR300
Zoro # G721719011
product price: $103.99
/pk 50, $2.08/ea
Free Shipping & Returns
Key Features
Disc Attachment System
Type R
Overall Diameter
3 in
Abrasive Grade
Medium
Backing Material
Cloth
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QRC060CR300
Zoro #
G721719011
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Disc Attachment System
Type R
Abrasive Grade
Medium
Backing Material
Cloth
Abrasive Type
Coated
Attachment Type
Twist-On/Off
Abrasive Grit
60
Maximum Operating Speed
20,000 RPM
Coating Coverage
Closed
Style
Twist-On/Twist-Off
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Non-ferrous Metals.
Abrasive Material
Ceramic
Item
Quick Change Disc
Disc Attachment Type
TR
Color
Red
Backing Weight
Y
Quick Change System
Type R/TR
Description
Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, Ceramic Aluminum Oxide, CAO, Type R/TR, Roll-On/Off, Red, Cloth Backing, 24-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.