
Quick Change Disc QRC 3" 80 Grit Aluminum Oxide
Mfr # QRC080AO300
Zoro # G921719231
product price:Â $70.45
/pk 50, $1.41/eaKey Features
Maximum Operating Speed
20,000 RPM
Backing Weight
X
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals.
Color
Brown
Disc Attachment Type
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QRC080AO300
Zoro #
G921719231
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Maximum Operating Speed
20,000 RPM
Backing Weight
X
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals.
Color
Brown
Disc Attachment Type
TR
Abrasive Type
Coated
Style
Twist-On/Twist-Off
Quick Change System
Type R/TR
Disc Attachment System
Type R
Abrasive Grit
80
Abrasive Grade
Medium
Coating Coverage
Closed
Backing Material
Cloth
Attachment Type
Twist-On/Off
Abrasive Material
Aluminum Oxide
Item
Quick Change Disc
Description
Quick Change Disc QRC, Quick Roll Connect, 3" Diameter, Aluminum Oxide, AO, Type R/TR, Roll-On/Off, Brown, Cloth Backing, 80-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.