Quick Change Disc QRC 3" 80 Grit Lubricated Ceramic

  • Mfr # QRC080CRL300

  • Zoro # G821719041


product price: $98.65
/pk 50, $1.97/ea
Free Shipping & Returns

Key Features

Maximum Operating Speed
20,000 RPM
Backing Material
Cloth
Style
Twist-On/Twist-Off
Quick Change System
Type R/TR
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRC080CRL300
Zoro #
G821719041
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Maximum Operating Speed
20,000 RPM
Backing Material
Cloth
Abrasive Grit
80
Style
Twist-On/Twist-Off
Quick Change System
Type R/TR
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Disc Attachment System
Type R
Disc Attachment Type
TR
Attachment Type
Twist-On/Off
Coating Coverage
Closed
Abrasive Type
Coated
Abrasive Grade
Medium
Item
Quick Change Disc
Abrasive Material
Lubricated Ceramic
Backing Weight
Y
Color
Green

Description

Quick Change Disc QRC, Quick Roll Connect, 3" Diameter, 80 Grit, Lubricated Ceramic Aluminum Oxide, CAO. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. 3 in, Quick Change Cloth Disc, Type R/TR, Roll-On/Off, Medium, Coated, Cloth, Green, 20,000 RPM, Type R, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, Longer Life, and Quick Removal, 50 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.