Zoro Homepage

Quick Change Disc Holder Pads QRC for 2" Discs Medium

  • Mfr # QRHOLDER2.0MED

  • Zoro # G121718874


original price: $18.45
14% off
new price: $15.69
/ea

Key Features

For Use With
Klingspor 2 QRC discs and with Klingspor 2 Mini SMT
Density Rating
Medium Density
Size
2 in
Max. RPM
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRHOLDER2.0MED
Zoro #
G121718874
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
2 in

Details

For Use With
Klingspor 2 QRC discs and with Klingspor 2 Mini SMT
Density Rating
Medium Density
Max. RPM
25,000 RPM
Item
Quick Change Disc Holder

Description

Quick Change Disc Holder Pad for 2" Discs, Medium Density, Quick Roll Connect QRC Holder 2" Disc Backup Pad, Type R/TR, 2" Diameter, 2 in, 25,000 RPM, Connector Type Straight Shaft, Rubber Material. For use with Klingspor 2" QRC Quick Change Discs and with Klingspor 2" Mini SMT Quick Change Disc Flap Discs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.