
Quick Change Disc Holder Pads QRC for 3" Discs Firm
Mfr # QRHOLDER3.0FIRM
Zoro # G421718840
product price: $21.55
/eaKey Features
For Use With
Klingspor 3 QRC discs and with Klingspor 3 Mini SMT
Max. RPM
20,000 RPM
Size
3 in
Density Rating
Firm Density
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QRHOLDER3.0FIRM
Zoro #
G421718840
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
3 in
Details
Item
Quick Change Disc Holder
For Use With
Klingspor 3 QRC discs and with Klingspor 3 Mini SMT
Max. RPM
20,000 RPM
Density Rating
Firm Density
Description
Quick Change Disc Holder Pad for 3" Discs, Firm Density, Quick Roll Connect QRC Holder 3" Disc Backup Pad, Type R/TR, 3" Diameter, 3 in, 20,000 RPM, Firm Density. For use with Klingspor 3" QRC Quick Change Discs and with Klingspor 3" Mini SMT Quick Change Disc Flap Discs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.