Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc QRC Non-woven Medium 2"

  • Mfr # QRCNWAMEDM200

  • Zoro # G621719104


product price: $48.29
/pk 25, $1.93/ea

Key Features

Style
Twist-On/Twist-Off
Abrasive Type
Non-Woven
Coating Coverage
Open
Quick Change System
Type R/TR
Disc Attachment Type
TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRCNWAMEDM200
Zoro #
G621719104
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
2 in

Details

Style
Twist-On/Twist-Off
Abrasive Type
Non-Woven
Abrasive Grit
Medium
Item
Quick Change Disc
Coating Coverage
Open
Quick Change System
Type R/TR
Disc Attachment Type
TR
Color
Maroon
Disc Attachment System
Type R
Abrasive Material
Non-Woven Aluminum Oxide
Maximum Operating Speed
30,000 RPM
Backing Material
Fabric
Application
Metal, Steel, Stainless Steel, and Aluminum.
Abrasive Grade
Medium
Attachment Type
Twist-On/Off

Description

Quick Change Disc QRC, Quick Roll Connect, Non-woven Medium, 2" Diameter. For use on Metal, Steel, Stainless Steel, and Aluminum. 2 in, Quick Change Non-Woven Disc, Type R/TR, Non-Woven Aluminum Oxide, Non-Woven, Fabric, Maroon, 30,000 RPM, Type R, Twist-On/Off, Twist-On/Twist-Off, Roll-On/Off, Open Coat. For Hard To Reach Areas. 25 Per Box.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.