
Quick Change Disc QRC Non-woven Very Fine 2"
Mfr # QRCNWAVFIN200
Zoro # G821718969
product price:Â $48.29
/pk 25, $1.93/eaKey Features
Attachment Type
Twist-On/Off
Overall Diameter
2 in
Maximum Operating Speed
30,000 RPM
Disc Attachment Type
TR
Application
Metal, Steel, Stainless Steel, and Aluminum.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QRCNWAVFIN200
Zoro #
G821718969
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
2 in
Details
Attachment Type
Twist-On/Off
Abrasive Grit
Very Fine
Maximum Operating Speed
30,000 RPM
Disc Attachment Type
TR
Application
Metal, Steel, Stainless Steel, and Aluminum.
Quick Change System
Type R/TR
Abrasive Material
Non-Woven Aluminum Oxide
Backing Material
Fabric
Coating Coverage
Open
Style
Twist-On/Twist-Off
Disc Attachment System
Type R
Color
Blue
Abrasive Type
Non-Woven
Item
Quick Change Disc
Abrasive Grade
Very Fine
Description
Quick Change Disc QRC, Quick Roll Connect, Non-woven Very Fine, 2" Diameter. For use on Metal, Steel, Stainless Steel, and Aluminum. 2 in, Quick Change Non-Woven Disc, Type R/TR, Non-Woven Aluminum Oxide, Non-Woven, Fabric, Blue, 30,000 RPM, Type R, Twist-On/Off, Twist-On/Twist-Off, Roll-On/Off, Open Coat. For Hard To Reach Areas. 25 Per Box.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.