
Quick Change Disc QMC 2" 24 Grit Alumina Zirconia
Mfr # QMC024ZR200
Zoro # G021719353
product price:Â $161.99
/pk 100, $1.62/ea
Free Shipping & Returns
Key Features
Disc Attachment System
Type S
Attachment Type
Twist-On/Off
Disc Attachment Type
TS
Abrasive Type
Coated
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QMC024ZR200
Zoro #
G021719353
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Disc Attachment System
Type S
Abrasive Grit
24
Attachment Type
Twist-On/Off
Disc Attachment Type
TS
Abrasive Type
Coated
Backing Material
Cloth
Quick Change System
Type S/TS
Style
Twist-On/Twist-Off
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass.
Abrasive Material
Alumina Zirconia
Coating Coverage
Closed
Abrasive Grade
Extra Coarse
Maximum Operating Speed
30,000 RPM
Item
Quick Change Disc
Backing Weight
X
Color
Blue
Description
Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 24 Grit, Alumina Zirconia. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass. 2 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Extra Coarse, Coated, Cloth Backing, Blue, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Longer Life, 100 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.