Zoro Homepage

Quick Change Disc QMC 2" 24 Grit Aluminum Oxide

  • Mfr # QMC024AO200

  • Zoro # G321718940


original price: $133.99
14% off
new price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns

Key Features

Maximum Operating Speed
30,000 RPM
Quick Change System
Type S/TS
Coating Coverage
Closed
Abrasive Grade
Extra Coarse
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMC024AO200
Zoro #
G321718940
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Maximum Operating Speed
30,000 RPM
Quick Change System
Type S/TS
Coating Coverage
Closed
Abrasive Grade
Extra Coarse
Backing Material
Cloth
Item
Quick Change Disc
Attachment Type
Twist-On/Off
Disc Attachment Type
TS
Backing Weight
X
Abrasive Type
Coated
Style
Twist-On/Twist-Off
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals.
Color
Brown
Abrasive Material
Aluminum Oxide
Disc Attachment System
Type S
Abrasive Grit
24

Description

Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 24 Grit, Aluminum Oxide. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous and Non-Ferrous Metals. 2 in, Quick Change Cloth Disc, Type S/TS, Extra Coarse, Coated, Cloth Backing, Brown, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Universal Use, 100 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.