
Quick Change Disc QMC 2" 24 Grit Lubricated Ceramic
Mfr # QMC024CRL200
Zoro # G821719331
product price: $198.99
/pk 100, $1.99/ea
Free Shipping & Returns
Key Features
Backing Weight
Y
Coating Coverage
Closed
Maximum Operating Speed
30,000 RPM
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Disc Attachment Type
TS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMC024CRL200
Zoro #
G821719331
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Backing Weight
Y
Coating Coverage
Closed
Maximum Operating Speed
30,000 RPM
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Disc Attachment Type
TS
Abrasive Material
Lubricated Ceramic
Color
Green
Quick Change System
Type S/TS
Item
Quick Change Disc
Backing Material
Cloth
Abrasive Type
Coated
Abrasive Grit
24
Style
Twist-On/Twist-Off
Abrasive Grade
Extra Coarse
Attachment Type
Twist-On/Off
Disc Attachment System
Type S
Description
Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 24 Grit, Lubricated Ceramic. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. 2 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Extra Coarse, Coated, Cloth Backing, Green, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, Longer Life, and Quick Removal, 100 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.