
Quick Change Disc QMC 2" 36 Grit Alumina Zirconia
Mfr # QMC036ZR200
Zoro # G521719112
product price:Â $150.99
/pk 100, $1.51/ea
Free Shipping & Returns
Key Features
Coating Coverage
Closed
Style
Twist-On/Twist-Off
Overall Diameter
2 in
Backing Material
Cloth
Abrasive Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QMC036ZR200
Zoro #
G521719112
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Coating Coverage
Closed
Style
Twist-On/Twist-Off
Backing Material
Cloth
Abrasive Grade
Extra Coarse
Disc Attachment Type
TS
Maximum Operating Speed
30,000 RPM
Abrasive Material
Alumina Zirconia
Quick Change System
Type S/TS
Item
Quick Change Disc
Backing Weight
X
Attachment Type
Twist-On/Off
Abrasive Type
Coated
Color
Blue
Disc Attachment System
Type S
Abrasive Grit
36
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass.
Description
Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 36 Grit, Alumina Zirconia. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass. 2 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Extra Coarse, Coated, Cloth Backing, Blue, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Longer Life, 100 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.