Zoro Homepage

Quick Change Disc QMC 2" 36 Grit Lubricated Ceramic

  • Mfr # QMC036CRL200

  • Zoro # G121719000


original price: $180.99
14% off
new price: $153.99
/pk 100, $1.54/ea
Free Shipping & Returns

Key Features

Attachment Type
Twist-On/Off
Backing Material
Cloth
Maximum Operating Speed
30,000 RPM
Disc Attachment Type
TS
Abrasive Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMC036CRL200
Zoro #
G121719000
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Attachment Type
Twist-On/Off
Backing Material
Cloth
Maximum Operating Speed
30,000 RPM
Disc Attachment Type
TS
Abrasive Grade
Extra Coarse
Style
Twist-On/Twist-Off
Backing Weight
Y
Abrasive Grit
36
Coating Coverage
Closed
Color
Green
Abrasive Material
Lubricated Ceramic
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Item
Quick Change Disc
Quick Change System
Type S/TS
Disc Attachment System
Type S
Abrasive Type
Coated

Description

Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 36 Grit, Lubricated Ceramic. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. 2 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Extra Coarse, Coated, Cloth Backing, Green, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, Longer Life, and Quick Removal, 100 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.