
Quick Change Disc QMC 2" 40 Grit Alumina Zirconia
Mfr # QMC040ZR200
Zoro # G621719111
product price:Â $142.99
/pk 100, $1.43/ea
Free Shipping & Returns
Key Features
Disc Attachment System
Type S
Disc Attachment Type
TS
Backing Material
Cloth
Attachment Type
Twist-On/Off
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMC040ZR200
Zoro #
G621719111
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Disc Attachment System
Type S
Disc Attachment Type
TS
Backing Material
Cloth
Abrasive Grit
40
Attachment Type
Twist-On/Off
Abrasive Type
Coated
Maximum Operating Speed
30,000 RPM
Backing Weight
X
Quick Change System
Type S/TS
Color
Blue
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass.
Abrasive Grade
Coarse
Item
Quick Change Disc
Style
Twist-On/Twist-Off
Coating Coverage
Closed
Abrasive Material
Alumina Zirconia
Description
Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 40 Grit, Alumina Zirconia. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass. 2 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Coarse, Coated, Cloth Backing, Blue, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Longer Life, 100 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.