Zoro Homepage

Quick Change Disc QMC 2" 40 Grit Lubricated Ceramic

  • Mfr # QMC040CRL200

  • Zoro # G521718979


original price: $173.99
14% off
new price: $147.99
/pk 100, $1.48/ea
Free Shipping & Returns

Key Features

Abrasive Material
Lubricated Ceramic
Style
Twist-On/Twist-Off
Overall Diameter
2 in
Maximum Operating Speed
30,000 RPM
Disc Attachment Type
TS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMC040CRL200
Zoro #
G521718979
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Abrasive Grit
40
Abrasive Material
Lubricated Ceramic
Style
Twist-On/Twist-Off
Maximum Operating Speed
30,000 RPM
Disc Attachment Type
TS
Attachment Type
Twist-On/Off
Disc Attachment System
Type S
Abrasive Type
Coated
Coating Coverage
Closed
Abrasive Grade
Coarse
Quick Change System
Type S/TS
Backing Weight
Y
Backing Material
Cloth
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Color
Green
Item
Quick Change Disc

Description

Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 40 Grit, Lubricated Ceramic. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. 2 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Coarse, Coated, Cloth Backing, Green, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, Longer Life, and Quick Removal, 100 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.