Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc QMC 2" 50 Grit Ceramic

  • Mfr # QMC050CR200

  • Zoro # G121719383


product price: $166.99
/pk 100, $1.67/ea
Free Shipping & Returns

Key Features

Coating Coverage
Closed
Abrasive Grade
Coarse
Quick Change System
Type S/TS
Style
Twist-On/Twist-Off
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMC050CR200
Zoro #
G121719383
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Coating Coverage
Closed
Abrasive Grade
Coarse
Quick Change System
Type S/TS
Style
Twist-On/Twist-Off
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Backing Weight
Y
Abrasive Material
Ceramic
Backing Material
Cloth
Abrasive Type
Coated
Attachment Type
Twist-On/Off
Disc Attachment Type
TS
Color
Red
Item
Quick Change Disc
Disc Attachment System
Type S
Abrasive Grit
50
Maximum Operating Speed
30,000 RPM

Description

Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 50 Grit, Ceramic Aluminum Oxide. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. 2 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Coarse, Coated, Cloth Backing, Red, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Long Life, Quick Removal, 100 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.