
Quick Change Disc QMC 2" 60 Grit Ceramic
Mfr # QMC060CR200
Zoro # G421719168
product price: $160.99
/pk 100, $1.61/ea
Free Shipping & Returns
Key Features
Disc Attachment System
Type S
Style
Twist-On/Twist-Off
Overall Diameter
2 in
Abrasive Type
Coated
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMC060CR200
Zoro #
G421719168
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Disc Attachment System
Type S
Style
Twist-On/Twist-Off
Abrasive Grit
60
Abrasive Type
Coated
Backing Material
Cloth
Quick Change System
Type S/TS
Abrasive Grade
Medium
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Disc Attachment Type
TS
Backing Weight
Y
Item
Quick Change Disc
Abrasive Material
Ceramic
Color
Red
Attachment Type
Twist-On/Off
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed
Description
Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 60 Grit, Ceramic Aluminum Oxide. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. 2 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Medium, Coated, Cloth Backing, Red, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Long Life, Quick Removal, 100 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.